PL1HKE
Description
PL1HKE KEYLESS LOCKING ASSEMBLY ; 1.5" BORE 2.375" OD STEEL
Part # PL1HKE
BDI # 21463156
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Bore - Millimeter:
38.1
Length - Millimeter:
32.004
Other Features:
10 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
1.26
C192E-150
Description
C192E-150 KEYLESS LOCKING ASSEMBLY ; 1.5" ID X 2.375" OD
Part # C192E-150
BDI # 21482409
Features
Component:
Keyless Screw Locking Assembly
Series:
C192
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Length - Millimeter:
43.993
Length - Inch:
1.732
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
Face Dia 1.953 | 13 Tangs
Inside Diameter - Millimeter:
36.119
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Other Features:
Face Dia 1.953 | 13 Tangs
Inside Diameter - Millimeter:
39.294
SC-23
Description
SC-23 CLAMP LOCK COLLAR ; STEEL FULL SPLIT W/LOCKING SCREW
Part # SC-23
BDI # 968316
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Bore - Millimeter:
36.525
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw