Page 1 of 2

Next

Compare
P28-8M-30-1108

COMPARE

P28-8M-30-1108

Description
P28-8M-30-1108 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # 20182764

BDI # 414147

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.759
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P28-8M-50-1108

COMPARE

P28-8M-50-1108

Description
P28-8M-50-1108 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # 20182765

BDI # 414148

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.759
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P28-8M-20-1108

COMPARE

P28-8M-20-1108

Description
P28-8M-20-1108 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # 20182763

BDI # 414146

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.759
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
60B10H

COMPARE

60B10H

Description
60B10H ROLLER CHAIN SPROCKET ; 10HT 2.760" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B10H

BDI # 746919

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.427

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.759
Pitch Diameter - Millimeter: 61.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60A10H

COMPARE

60A10H

Description
60A10H ROLLER CHAIN SPROCKET ; 10HT 2.760" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A10H

BDI # 746602

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.427

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.759
Pitch Diameter - Millimeter: 61.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY