NAOU02O-RPB

COMPARE

NAOU02O-RPB

Description
NAOU02ORPB POLY-SPHERE INSERT BEARING ; 72MM OD

EDT CORP

Part # NAOU02ORPB

BDI # 20866667

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Sleeve Bearing
Outer Race Width - Millimeter: 0
Other Features: Gray Finish

Inch - Metric: Inch
Outside Diameter - Inch: 2.83
Length Thru Bore - Millimeter: 50.038
Outer Race Profile: Spherical
Mounting Method: Shaft Mount

Price Inventory : Available to order
Loading Price
QTY
NAOU02T-RPB

COMPARE

NAOU02T-RPB

Description
NAOU02TRPB POLY-SPHERE INSERT BEARING ; 72MM OD

EDT CORP

Part # NAOU02TRPB

BDI # 20866741

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Sleeve Bearing
Outer Race Width - Millimeter: 0
Other Features: Split Poly-Sphere Bearing | Type RPB | Gray Finish

Inch - Metric: Inch
Outside Diameter - Inch: 2.83
Length Thru Bore - Millimeter: 50.038
Outer Race Profile: Spherical
Mounting Method: Shaft Mount

Price Inventory : Available to order
Loading Price
QTY
1726207-2RS1/W64

COMPARE

1726207-2RS1/W64

Description
SKF 1726207-2RS1/W64

SKF

Part # 1726207-2RS1/W64

BDI # 1244113

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16.764
Other Features: Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.83

Maximum Capacity / Filling Slot: No
Cage Material: Polyamide
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY