80A90

COMPARE

80A90

Description
80A90 ROLLER CHAIN SPROCKET ; 90T 29.240" OD 1 1/2" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A90

BDI # 747561

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.654

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.236
Pitch Diameter - Millimeter: 727.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY