Page 1 of 2

Next

Compare
P30-8M-20-1210 HT250

COMPARE

P30-8M-20-1210 HT250

Description
P30-8M-20-1210 HT250 SYNCH SPROCKET ; 112854 30T 8MM PT TAPER LOCK

DODGE

Part # 112854

BDI # 255150

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 85
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35TLB23

COMPARE

35TLB23

Description
35TLB23 TAPER-LOCK SPROCKET

LINN GEAR

Part # 35TLB23

BDI # 585717

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.754
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.954
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 69.95
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35BTL23

COMPARE

35BTL23

Description
35BTL23 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 23T TAPERLOCK W/HT

TSUBAKI

Part # H35BTL23

BDI # 919564

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.754
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.954
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 69.95
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35A23H

COMPARE

35A23H

Description
35A23H ROLLER CHAIN SPROCKET ; 23HT 2.950" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35A23H

BDI # 743517

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.754

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.954
Pitch Diameter - Millimeter: 69.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
35B23H

COMPARE

35B23H

Description
35B23H ROLLER CHAIN SPROCKET ; 23HT 2.950" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35B23H

BDI # 743683

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.754

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.954
Pitch Diameter - Millimeter: 69.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY