Page 1 of 7

Next

Compare
2/3V3.0-1210

COMPARE

2/3V3.0-1210

Description
2-3V3.0-1210 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 112186

BDI # 255059

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: 1210
Number of Grooves: 2

Price Inventory : In stock
$ 36.04 / each QTY
CNB-10

COMPARE

CNB-10

Description
CNB-10 CLAMP NUT ; 18TPI 3" OD 0.51" NOMINAL THK

WHITTET-HIGGINS

Part # CNB-10

BDI # 966697

Features

Thread Size: 1.967-18
Inch - Metric: Inch
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2
Other Features: One Piece Split | M6 Clamp Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.51
Nominal Thickness - Millimeter: 12.954

Price Inventory : In stock
$ 18.72 / each QTY
B1U-DI-103R

COMPARE

B1U-DI-103R

Description
B1U-DI-103R TAPERED RLR INSERT BRG ; DOUBLE INTERLOCK 1-3/16" BORE

DODGE

Part # 023543

BDI # 241040

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3
Length Thru Bore - Millimeter: 69.85
Length Thru Bore - Inch: 2.75
Other Features: Double Interlock | Single Set Screw

Housing Style: Cartridge Unit
Housing Material: Gray Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
$ 364.64 / each QTY
1/3V3.0-1108

COMPARE

1/3V3.0-1108

Description
1-3V3.0-1108 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 112126

BDI # 255026

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: 1108
Number of Grooves: 1

Price Inventory : Available to order
$ 28.73 / each QTY
3/3V3.0-1210

COMPARE

3/3V3.0-1210

Description
3-3V3.0-1210 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 112199

BDI # 255072

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3
Outside Diameter - Millimeter: 76.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: 1210
Number of Grooves: 3

Price Inventory : Available to order
Request A Price QTY