25A36H

COMPARE

25A36H

Description
25A36H ROLLER CHAIN SPROCKET ; 36HT 3.008" OD 3/8" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25A36H

BDI # 742501

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.869

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.008
Pitch Diameter - Millimeter: 72.873
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
25B36H

COMPARE

25B36H

Description
25B36H ROLLER CHAIN SPROCKET ; 36HT 3.008" OD 3/8" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B36H

BDI # 742528

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.869

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.008
Pitch Diameter - Millimeter: 72.873
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY