RSL182210-A-XL

COMPARE

RSL182210-A-XL

Description
RSL182210-A-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # RSL182210-A-XL

BDI # 1177224

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.205
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449500
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
8Q-K65.5X81.4X60#01

COMPARE

8Q-K65.5X81.4X60#01

Description
8Q-K65.5X81.4X60#01 ; POR NEEDLE ROLLER BEARING

NTN

Part # 8Q-K65.5X81.4X60#01

BDI # 17146230

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.205
Retainer: Yes
Separable: No
Other Features: Nitrided Cage
Self Aligning: No

Price Inventory : Available to order
Request A Price QTY
8Q-K65.5X81.4X71#01

COMPARE

8Q-K65.5X81.4X71#01

Description
8Q-K65.5X81.4X71#01 ; POR NEEDLE ROLLER BRG

NTN

Part # 8Q-K65.5X81.4X71#01

BDI # 17146231

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.205
Retainer: Yes
Separable: No
Other Features: Nitrided Cage
Self Aligning: No

Price Inventory : Available to order
Request A Price QTY