Page 1 of 2

Next

Compare
50-4B15H

COMPARE

50-4B15H

Description
50-4B15H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 50-4B15H

BDI # 590256

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-4
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.006

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.315
Pitch Diameter - Millimeter: 76.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50A15H

COMPARE

50A15H

Description
50A15H ROLLER CHAIN SPROCKET ; 15HT 3.320" OD 5/8" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A15H

BDI # 745612

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.006

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.315
Pitch Diameter - Millimeter: 76.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50BS15H-1

COMPARE

50BS15H-1

Description
50BS15 1 CHAIN SPROCKET ; 50CHAIN 15T

POWERDRIVE LLC

Part # 50BS15H-1

BDI # 745694

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.006
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.315
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 76.35
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
50BS15H-1-3/8

COMPARE

50BS15H-1-3/8

Description
50BS15H-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 15T 3.320" OD 1-3/8" BORE

POWERDRIVE LLC

Part # 50BS15H-1-3/8

BDI # 745699

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.006
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.315
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 76.35
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
50TL15-1210

COMPARE

50TL15-1210

Description
50TL15-1210 ROLLER CHAIN SPROCKET ; 5/8" PITCH 15T 3.3" OD 1210 BUSHING

POWERDRIVE LLC

Part # 50TL15-1210

BDI # 746124

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.006
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.315
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 76.35
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY