NSHM-13

COMPARE

NSHM-13

Description
NSHM-13 LOCKNUT ; M65 X 2.0 THREAD 85.9MM OD 18.3MM THK

WHITTET-HIGGINS

Part # NSHM-13

BDI # 966633

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.382
Outside Diameter - Millimeter: 85.9
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 1/4-20 Set Screws

Nominal Thickness - Inch: 0.72
Nominal Thickness - Millimeter: 18.3

Price Inventory : Available to order
Request A Price QTY