04B-50B

COMPARE

04B-50B

Description
04B-50B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001140

BDI # 18117660

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.762

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.858
Pitch Diameter - Millimeter: 95.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY