M1020BR X 1/2IN RSB BRZ

COMPARE

M1020BR X 1/2IN RSB BRZ

Description
M1020BR X 1/2IN RSB BRZ CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # M1020BR X 1/2IN RSB BRZ

BDI # 24556545

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Brass
Face Width - Millimeter: 11.176

Face Width - Inch: 0.44
Pitch: 10 DP
Other Features: 1/2" Minimum Plain Bore
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 50.8

Price Inventory : Available to order
Request A Price QTY