Page 1 of 947

Next

Compare
CCF 2 3/4 SB

COMPARE

CCF 2 3/4 SB

Description
CCF 2 3/4 SB CAM FOLLOWER BEARING ; 2-3/4" RLR DIA 1-1/2" RLR WD

MCGILL

Part # 2261112000

BDI # 343880

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20805

Price Inventory : In stock
$ 115.39 / each QTY
FCF 3 1/4

COMPARE

FCF 3 1/4

Description
FCF 3 1/4 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2324600000

BDI # 344159

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20847

Price Inventory : In stock
Request A Price QTY
CFH 2 S

COMPARE

CFH 2 S

Description
CFH 2 S CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2200510000

BDI # 347161

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22600

Price Inventory : In stock
$ 64.17 / each QTY
CCFD 4

COMPARE

CCFD 4

Description
CCFD 4 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2403800000

BDI # 347412

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Heavy Duty | Rubber Lip Seals
Global Part Number GPN: 20874

Price Inventory : In stock
$ 278.83 / each QTY
RS180-1-CL

COMPARE

RS180-1-CL

Description
RS180-1-CL CONN LINK

TSUBAKI

Part # 180CL

BDI # 903586

Features

Roller Width - Inch: 1.406
Chain Pitch - Inch: 2.25
Chain Size: 180
Component: Connecting Link
Roller Diameter - Millimeter: 35.712

Inch - Metric: Inch
Material: Carbon Steel
Global Part Number GPN: 602439
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
Request A Price QTY