Page 1 of 12

Next

Compare
B5-RRD-36SB-1

COMPARE

B5-RRD-36SB-1

Description
B5-RRD-36SB-1 RETURN IDLER ; RBR DISC 5" RLR 36" BELT W1-1/2"

PRECISION PULLEY

Part # B5-RRD-36SB-1

BDI # 23177591

Features

Roller Width - Inch: 38.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
B5-CIR-36SB

COMPARE

B5-CIR-36SB

Description
B5-CIR-36SB RETURN IDLER ROLLER ; CI 36" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIR-36SB

BDI # 23174247

Features

Roller Width - Inch: 38.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 44
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
B5-RRD-36SB

COMPARE

B5-RRD-36SB

Description
B5-RRD-36SB RUBBER DISC

PRECISION PULLEY

Part # B5-RRD-36SB

BDI # 21595519

Features

Roller Width - Inch: 38.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
D5-FMFL-38.62

COMPARE

D5-FMFL-38.62

Description
D5-FMFL-38.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT

PRECISION PULLEY

Part # D5-FMFL-38.62

BDI # 23146335

Features

Roller Width - Inch: 38.62
Roller Width - Millimeter: 980.948
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: FMC Linkbelt Zinc Nut
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
D5-FSRI-38.75

COMPARE

D5-FSRI-38.75

Description
D5-FSRI-38.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT

PRECISION PULLEY

Part # D5-FSRI-38.75

BDI # 23157089

Features

Roller Width - Inch: 38.75
Roller Width - Millimeter: 984.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: FMC Linkbelt Steel Nut
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY