YCRS-96

Description
YCRS-96 CAM FOLLOWER BEARING ; 2.2501IN X 6IN X 3.375IN W/ SEAL AND WSR

KOYO

Part # YCRS-96

BDI # 1088981

Features

Roller Width - Inch: 3.375
Roller Width - Millimeter: 85.725
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Full Complement
Rolling Element: Needle Bearing

Price Inventory : Available to order
Request A Price QTY