Page 1 of 15

Next

Compare
B5-CIT-30SB

COMPARE

B5-CIT-30SB

Description
B5-CIT-30SB TROUGHING IDLER ROLLER ; CI 30" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIT-30SB

BDI # 23179436

Features

Roller Width - Inch: 10.5
Roller Width - Millimeter: 266.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
D6-45TEI-30SBWB

COMPARE

D6-45TEI-30SBWB

Description
D6-45TEI-30SBWB IMPACT TROUGHING IDLER ; 30" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D6-45TEI-30SBWB

BDI # 23152277

Features

Roller Width - Inch: 9.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
B4-CIT-30SB

COMPARE

B4-CIT-30SB

Description
B4-CIT-30SB TROUGHING IDLER ROLLER ; CI 30" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIT-30SB

BDI # 23174127

Features

Roller Width - Inch: 10.5
Roller Width - Millimeter: 266.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
C4-TEI-30SB

COMPARE

C4-TEI-30SB

Description
C4-TEI-30SB IMPACT TROUGH IDLER ROLLER ; 30" BELT W 4" RLR

PRECISION PULLEY

Part # C4-TEI-30SB

BDI # 23140443

Features

Roller Width - Inch: 9.625
Roller Width - Millimeter: 244.475
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 762
Product Name: Roller
Belt Width - Inch: 30

Price Inventory : Available to order
Request A Price QTY
D5-45TEI-30SBWB

COMPARE

D5-45TEI-30SBWB

Description
D5-45TEI-30SBWB IMPACT TROUGHING IDLER ; 30" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D5-45TEI-30SBWB

BDI # 23146759

Features

Roller Width - Inch: 9.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY