Page 1 of 21

Next

Compare
C5-CIR-20SB

COMPARE

C5-CIR-20SB

Description
C5-CIR-20SB RETURN IDLER ROLLER ; CI 20" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIR-20SB

BDI # 23148914

Features

Roller Width - Inch: 22.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 28
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
B4-CIR-20SB

COMPARE

B4-CIR-20SB

Description
B4-CIR-20SB RETURN IDLER ROLLER ; CI 20" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIR-20SB

BDI # 23179228

Features

Roller Width - Inch: 22.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 28
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Request A Price QTY
C4-TE-60SB

COMPARE

C4-TE-60SB

Description
C4-TE-60SB TROUGHING IDLER ROLLER ; 60" BELT W 4" RLR

PRECISION PULLEY

Part # C4-TE-60SB

BDI # 23140428

Features

Roller Width - Inch: 21.75
Roller Width - Millimeter: 552.45
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1524
Product Name: Roller
Belt Width - Inch: 60

Price Inventory : Available to order
Request A Price QTY
D5-CRWR-22.25

COMPARE

D5-CRWR-22.25

Description
D5-CRWR-22.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT

PRECISION PULLEY

Part # D5-CRWR-22.25

BDI # 23163157

Features

Roller Width - Inch: 22.25
Roller Width - Millimeter: 565.15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
C6-RLG-20SB

COMPARE

C6-RLG-20SB

Description
C6-RLG-20SB RETURN RUBBER GROOVED ROLLER ; 20" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RLG-20SB

BDI # 23140972

Features

Roller Width - Inch: 21.875
Roller Width - Millimeter: 555.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter: 508
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY