Page 1 of 2

Next

Compare
D5-CRWR-16.25

COMPARE

D5-CRWR-16.25

Description
D5-CRWR-16.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT

PRECISION PULLEY

Part # D5-CRWR-16.25

BDI # 23163146

Features

Roller Width - Inch: 16.25
Roller Width - Millimeter: 412.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
D6-TEWRO-42SB

COMPARE

D6-TEWRO-42SB

Description
D6-TEWRO-42SB WIRE ROPE TROUGH ROLLER ; 42" BELT W 6" RLR

PRECISION PULLEY

Part # D6-TEWRO-42SB

BDI # 23155689

Features

Roller Width - Inch: 16.25
Roller Width - Millimeter: 412.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Offset Center Roll
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
B5-RI-14SB

COMPARE

B5-RI-14SB

Description
B5-RI-14SB RETURN IDLER ROLLER ; RBR DISC 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-RI-14SB

BDI # 23178189

Features

Roller Width - Inch: 16.25
Roller Width - Millimeter: 412.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 355.6
Product Name: Roller
Belt Width - Inch: 14

Price Inventory : Available to order
Request A Price QTY
B4-RI-14SB

COMPARE

B4-RI-14SB

Description
B4-RI-14SB RETURN IDLER ROLLER ; RBR DISC 14" BELT W 4" RLR

PRECISION PULLEY

Part # B4-RI-14SB

BDI # 23179782

Features

Roller Width - Inch: 16.25
Roller Width - Millimeter: 412.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 355.6
Product Name: Roller
Belt Width - Inch: 14

Price Inventory : Available to order
Request A Price QTY
C5-CRWR-16.25

COMPARE

C5-CRWR-16.25

Description
C5-CRWR-16.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT

PRECISION PULLEY

Part # C5-CRWR-16.25

BDI # 23137708

Features

Roller Width - Inch: 16.25
Roller Width - Millimeter: 412.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY