Page 1 of 2

Next

Compare
CRH56V

COMPARE

CRH56V

Description
CRH56V CAM FOLLOWER ; 3-1/2" DIA X 2" WIDTH ROLLER

IKO

Part # CRH56V

BDI # 514504

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238522

Price Inventory : Available to order
Request A Price QTY
H 112

COMPARE

H 112

Description
H 112 CAM FOLLOWER BEARING ; NEEDLE ROLLER 3-1/2" SLOTTED HEAD

RBC BEARINGS

Part # H112

BDI # 794956

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Screwdriver Slot

Price Inventory : Available to order
Request A Price QTY
H 112 L

COMPARE

H 112 L

Description
H 112 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 3-1/2" SLOTTED HEAD/SEALED

RBC BEARINGS

Part # H112L

BDI # 794957

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Screwdriver Slot

Price Inventory : Available to order
Request A Price QTY
H 112 LW

COMPARE

H 112 LW

Description
H 112 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER

RBC BEARINGS

Part # H112LW

BDI # 794958

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5

Price Inventory : Available to order
Request A Price QTY

COMPARE

CRHSB-56

Description
CRHSB-56 STUD TRACK ROLLER

KOYO

Part # CRHSB-56

BDI # 20073541

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Request A Price QTY