T010;056C17F5351

COMPARE

T010;056C17F5351

Description
NOT AVAILABLE IN US

LEESON

Part # T010

BDI # 22326202

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8.8/4.2 To 4.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY