NI-08

COMPARE

NI-08

Description
NI-08 LOCKNUT ; 1.625-16 THREAD 2.5IN OD 0.51IN THK

WHITTET-HIGGINS

Part # NI-08

BDI # 967542

Features

Thread Size: 1.625-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Threads per Inch: 16

Nominal Thickness - Inch: 0.51
Nominal Thickness - Millimeter: 12.954

Price Inventory : Available to order
Request A Price QTY
BHI-08

COMPARE

BHI-08

Description
BHI-08 LOCKNUT ; 16TPI 2.5" OD 0.563" NOMINAL THK

WHITTET-HIGGINS

Part # BHI-08

BDI # 967033

Features

Thread Size: 1.625-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Other Features: Self Locking

Threads per Inch: 16
Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Request A Price QTY