NI-16

COMPARE

NI-16

Description
NI-16 LOCKNUT ; 3.250-16 THREAD 4.5IN OD 0.76IN THK

WHITTET-HIGGINS

Part # NI-16

BDI # 967550

Features

Thread Size: 3.25-16
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Outside Diameter - Millimeter: 114.3
Threads per Inch: 16

Nominal Thickness - Inch: 0.76
Nominal Thickness - Millimeter: 19.304

Price Inventory : Available to order
Request A Price QTY
BHI-16

COMPARE

BHI-16

Description
BHI-16 LOCKNUT ; 16TPI 4.5" OD 0.813" NOMINAL THK

WHITTET-HIGGINS

Part # BHI-16

BDI # 967041

Features

Thread Size: 3.25-16
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Outside Diameter - Millimeter: 114.3
Other Features: Self Locking

Threads per Inch: 16
Nominal Thickness - Inch: 0.813
Nominal Thickness - Millimeter: 20.65

Price Inventory : Available to order
Request A Price QTY