NI-18

COMPARE

NI-18

Description
NI-18 LOCKNUT ; 3.750-16 THREAD 5.25IN OD 0.76IN THK

WHITTET-HIGGINS

Part # NI-18

BDI # 967552

Features

Thread Size: 3.75-16
Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Threads per Inch: 16

Nominal Thickness - Inch: 0.76
Nominal Thickness - Millimeter: 19.304

Price Inventory : Available to order
Request A Price QTY
BHI-18

COMPARE

BHI-18

Description
BHI-18 LOCKNUT ; 16TPI 5.25" OD 0.813" NOMINAL THK

WHITTET-HIGGINS

Part # BHI-18

BDI # 967043

Features

Thread Size: 3.75-16
Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Other Features: Self Locking

Threads per Inch: 16
Nominal Thickness - Inch: 0.813
Nominal Thickness - Millimeter: 20.65

Price Inventory : Available to order
Request A Price QTY