Page 1 of 4

Next

Compare
KM 20

COMPARE

KM 20

Description
KM 20 BRG LOCKNUT

SKF

Part # KM 20

BDI # 1419591

Features

Thread Size: M100 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Nominal Thickness - Inch: 0.709

Nominal Thickness - Millimeter: 18

Price Inventory : In stock
Request A Price QTY
KM-20

COMPARE

KM-20

Description
KM-20 RETAINING LOCKNUT ; M100 X 2.0 THREAD 130MM OD 18MM THK

WHITTET-HIGGINS

Part # KM-20

BDI # 967690

Features

Thread Size: M100 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : In stock
$ 34.39 / each QTY
KMTA 20

COMPARE

KMTA 20

Description
KMTA 20 BEARING LOCKNUT

SKF

Part # KMTA 20

BDI # 1269202

Features

Thread Size: M100 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Request A Price QTY
KMFE 20

COMPARE

KMFE 20

Description
KMFE 20 BRG LOCKNUT

SKF

Part # KMFE 20

BDI # 1261801

Features

Thread Size: M100 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Other Features: M8 Grub Screw

Nominal Thickness - Inch: 0.827
Nominal Thickness - Millimeter: 21

Price Inventory : Available to order
Request A Price QTY
KM20 PROX-12S-DC

COMPARE

KM20 PROX-12S-DC

Description
KM20 PROX-12S-DC LOCKNUT ; USAF USDAF SPLIT-SPHERE NON RET

DODGE

Part # 055715

BDI # 27307307

Features

Thread Size: M100 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Nominal Thickness - Inch: 0.709

Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Request A Price QTY