Page 1 of 4

Next

Compare
BM-03

COMPARE

BM-03

Description
BM-03 LOCKNUT ; M17 X 1.0 THREAD 28MM OD 9MM THK

WHITTET-HIGGINS

Part # BM-03

BDI # 967144

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Outside Diameter - Millimeter: 28
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : In stock
$ 7.91 / each QTY
KM-03

COMPARE

KM-03

Description
KM-03 RETAINING LOCKNUT ; M17 X 1.0 THREAD 28MM OD 5MM THK

WHITTET-HIGGINS

Part # KM-03

BDI # 967670

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Outside Diameter - Millimeter: 28
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.197
Nominal Thickness - Millimeter: 5

Price Inventory : In stock
$ 3.89 / each QTY
KMK 3

COMPARE

KMK 3

Description
KMK 3 BRG LOCKNUT

SKF

Part # KMK 3

BDI # 1417110

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Outside Diameter - Millimeter: 28
Other Features: High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : Available to order
Request A Price QTY
KMT 3

COMPARE

KMT 3

Description
KMT 3 BRG LOCKNUT

SKF

Part # KMT 3

BDI # 1421706

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Outside Diameter - Millimeter: 37
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Request A Price QTY
KM 3

COMPARE

KM 3

Description
KM 3 BEARING LOCKNUT

TIMKEN

Part # KM3

BDI # 1362342

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Outside Diameter - Millimeter: 28
Nominal Thickness - Inch: 0.197

Nominal Thickness - Millimeter: 5

Price Inventory : Available to order
Request A Price QTY