Page 1 of 2

Next

Compare
KM 40

COMPARE

KM 40

Description
KM 40 BRG LOCKNUT

SKF

Part # KM 40

BDI # 1419608

Features

Thread Size: M200 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Outside Diameter - Millimeter: 250
Nominal Thickness - Inch: 1.142

Nominal Thickness - Millimeter: 29

Price Inventory : In stock
Request A Price QTY
KMT 40

COMPARE

KMT 40

Description
KMT 40 BRG LOCKNUT

SKF

Part # KMT 40

BDI # 1269200

Features

Thread Size: M200 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Outside Diameter - Millimeter: 235
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Request A Price QTY
KMTA 40

COMPARE

KMTA 40

Description
KMTA 40 BRG LOCKNUT

SKF

Part # KMTA 40

BDI # 1269211

Features

Thread Size: M200 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.646
Outside Diameter - Millimeter: 245
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Request A Price QTY
BM-40

COMPARE

BM-40

Description
BM-40 LOCKNUT ; M200 X 3.0 THREAD 250MM OD 32MM THK

WHITTET-HIGGINS

Part # BM-40

BDI # 967180

Features

Thread Size: M200 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Outside Diameter - Millimeter: 250
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Request A Price QTY
NSHM-40

COMPARE

NSHM-40

Description
NSHM-40 LOCKNUT ; M200 X 3.0 THREAD 249.9MM OD 38.1MM THK

WHITTET-HIGGINS

Part # NSHM-40

BDI # 966651

Features

Thread Size: M200 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.839
Outside Diameter - Millimeter: 249.9
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws

Nominal Thickness - Inch: 1.5
Nominal Thickness - Millimeter: 38.1

Price Inventory : Available to order
Request A Price QTY