Page 1 of 2

Next

Compare
KMM-064

COMPARE

KMM-064

Description
KMM-064 RETAINING LOCKNUT ; M32 X 1.5 THREAD 48MM OD 8MM THK

WHITTET-HIGGINS

Part # KMM-064

BDI # 967720

Features

Thread Size: M32 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.89
Outside Diameter - Millimeter: 48
Other Features: Hardened Alloy Steel

Nominal Thickness - Inch: 0.315
Nominal Thickness - Millimeter: 8

Price Inventory : Available to order
Request A Price QTY
KM-064

COMPARE

KM-064

Description
KM-064 RETAINING LOCKNUT ; M32 X 1.5 THREAD 48MM OD 8MM THK

WHITTET-HIGGINS

Part # KM-064

BDI # 967676

Features

Thread Size: M32 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.89
Outside Diameter - Millimeter: 48
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.315
Nominal Thickness - Millimeter: 8

Price Inventory : Available to order
$ 8.07 / each QTY
BML-064

COMPARE

BML-064

Description
BML-064 LOCKNUT ; M32 X 1.5 THREAD 48MM OD 11.5MM THK

WHITTET-HIGGINS

Part # BML-064

BDI # 967190

Features

Thread Size: M32 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.89
Outside Diameter - Millimeter: 48
Other Features: Left Hand Thread

Nominal Thickness - Inch: 0.453
Nominal Thickness - Millimeter: 11.5

Price Inventory : Available to order
Request A Price QTY
BMS-064

COMPARE

BMS-064

Description
BMS-064 LOCKNUT ; M32 X 1.5 THREAD 48MM OD 11.5MM THK

WHITTET-HIGGINS

Part # BMS-064

BDI # 967248

Features

Thread Size: M32 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.89
Outside Diameter - Millimeter: 48
Other Features: 303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar

Nominal Thickness - Inch: 0.453
Nominal Thickness - Millimeter: 11.5

Price Inventory : Available to order
Request A Price QTY
KMS-064

COMPARE

KMS-064

Description
KMS-064 RETAINING LOCKNUT ; M32 X 1.5 THREAD 48MM OD 8MM THK

WHITTET-HIGGINS

Part # KMS-064

BDI # 966501

Features

Thread Size: M32 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.89
Outside Diameter - Millimeter: 48
Nominal Thickness - Inch: 0.315

Nominal Thickness - Millimeter: 8

Price Inventory : Available to order
Request A Price QTY