Page 1 of 4

Next

Compare
KMK 13

COMPARE

KMK 13

Description
KMK 13 BRG LOCKNUT

SKF

Part # KMK 13

BDI # 1260089

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Other Features: High Strength Steel | Integral Locking Device | M8 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : In stock
Request A Price QTY
KM 13

COMPARE

KM 13

Description
KM 13 BRG LOCKNUT ; 85MM OD 12MM NOMINAL THK 5EA/PAK

SKF

Part # KM 13

BDI # 1422125

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Nominal Thickness - Inch: 0.472

Nominal Thickness - Millimeter: 12

Price Inventory : In stock
$ 30.45 / each QTY
KM-13

COMPARE

KM-13

Description
KM-13 RETAINING LOCKNUT ; M65 X 2.0 THREAD 85MM OD 12MM THK

WHITTET-HIGGINS

Part # KM-13

BDI # 967683

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.472
Nominal Thickness - Millimeter: 12

Price Inventory : In stock
$ 11.91 / each QTY
KM13

COMPARE

KM13

Description
KM13 LOCKNUT ; USAF USDAF SPLIT-SPHERE NON RET

DODGE

Part # 046288

BDI # 27295721

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Nominal Thickness - Inch: 0.472

Nominal Thickness - Millimeter: 12

Price Inventory : Available to order
Request A Price QTY
KM 13

COMPARE

KM 13

Description
KM 13 BEARING LOCKNUT

TIMKEN

Part # KM13

BDI # 1362311

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Nominal Thickness - Inch: 0.472

Nominal Thickness - Millimeter: 12

Price Inventory : Available to order
Request A Price QTY