7312 BMU C3
Description
7312 BMU C3 ANGULAR CONTACT BALL BEARING ; 60MM IDX130MM ODX31MM W
Part # 7312BMUC3
BDI # 665365
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)