5213 2RS

COMPARE

5213 2RS

Description
5213 2RS ANGULAR CONTACT BEARING ; 65MM BORE 120MM OD 38.1MM WD DR 2 SEALS

EBC

Part # 5213 2RS

BDI # 18151419

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 493625
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Request A Price QTY