NP518306-2

COMPARE

NP518306-2

Description
NP518306-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PWRDENSE 4-8 OD

TIMKEN

Part # NP518306-2

BDI # 1368515

Features

Component: Cone
Width - Millimeter: 52.324
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 650564
Precision Class: Standard
Basic Number: NP518306

Price Inventory : Available to order
Request A Price QTY
66521DB

COMPARE

66521DB

Description
66521DB TAPERED RLR BRG CUP ; NON-RETURNABLE 5.001"X2.06"

NTN

Part # 66521DB

BDI # 17145545

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 5.001
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 127.025
Other Features: Flanged OD | Internal Redesign
Global Part Number GPN: 644829
Precision Class: Standard
Basic Number: 66521DB

Price Inventory : Available to order
Request A Price QTY
218

COMPARE

218

Description
218 JOURNAL ROLLER BEARING ; 90MM BORE 160MM OD

SCHEERER BEARING

Part # 218

BDI # 26337649

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.3
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
WOR-213

COMPARE

WOR-213

Description
WOR-213 ROLLER BEARING OUTER RACE ; 4.13" BORE 4.72" OD

SCHEERER BEARING

Part # WOR-213

BDI # 26334118

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4.72
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY