Page 1 of 11

Next

Compare
23188 CAK/C08W507

COMPARE

23188 CAK/C08W507

Description
23188 CAK/C08W507 SPHR ROLLER BRG ; POR NON-RETURNABLE

SKF

Part # 23188 CAK/C08W507

BDI # 1247719

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
23188 CAK/C3W33

COMPARE

23188 CAK/C3W33

Description
23188 CAK/C3W33 SPHR ROLLER BRG ; 440MMX720MMX226MM

SKF

Part # 23188 CAK/C3W33

BDI # 1247720

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
23188 CA/W33

COMPARE

23188 CA/W33

Description
23188 CA/W33 SPHR ROLLER BRG

SKF

Part # 23188 CA/W33

BDI # 1267566

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
23188 CAK/C083W33

COMPARE

23188 CAK/C083W33

Description
23188 CAK/C083W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23188 CAK/C083W33

BDI # 1259989

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
23188 CAK/C4W33

COMPARE

23188 CAK/C4W33

Description
23188 CAK/C4W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23188 CAK/C4W33

BDI # 1258938

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY