Page 1 of 3

Next

Compare

COMPARE

E-2439-A

Description
E-2439-A CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # E-2439-A

BDI # 19287514

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: Oversized OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
FX 4S SLEEVE W/SEAL

COMPARE

FX 4S SLEEVE W/SEAL

Description
FX 4S SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # 69790428254

BDI # 23187266

Features

Component: Sleeve Assembly
Width - Millimeter: 247.65
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: HercuFlex | Flanged | 3000RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 311540In-Lbs
Width - Inch: 9.75

Price Inventory : Available to order
Request A Price QTY
FXL 4E SLEEVE

COMPARE

FXL 4E SLEEVE

Description
FXL 4E SLEEVE

TIMKEN LOVEJOY

Part # 69790429045

BDI # 23187448

Features

Component: Sleeve Assembly
Width - Millimeter: 247.65
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: HercuFlex | Flanged | With Labyrinth Seal | 3000RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 270900In-Lbs
Width - Inch: 9.75

Price Inventory : Available to order
Request A Price QTY
CX 4 SLEEVE

COMPARE

CX 4 SLEEVE

Description
CX 4 SLEEVE

TIMKEN LOVEJOY

Part # 69790436404

BDI # 23194508

Features

Component: Sleeve Assembly
Width - Millimeter: 247.65
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.83

Outside Diameter - Millimeter: 249.682
Other Features: HercuFlex | Continuous Style | 3000RPM Unbalanced Speed
Coupling Type: Gear Coupling
Torque: 311540In-Lbs
Width - Inch: 9.75

Price Inventory : Available to order
Request A Price QTY
F 4E SLEEVE WITH O-RING

COMPARE

F 4E SLEEVE WITH O-RING

Description
F 4E SLEEVE WITH O-RING ; 4IN BORE 4.750IN LG THRU BORE

TIMKEN LOVEJOY

Part # 69790400218

BDI # 597489

Features

Component: Sleeve Assembly
Width - Millimeter: 247.65
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 3000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 220500In-Lbs
Width - Inch: 9.75

Price Inventory : Available to order
Request A Price QTY