5J 1
Description
5J 1 SLEEVE CPLG FLANGE ; 1" BORE 3-1/4" OD 1-7/8" HUB 1-1/16" LTB
Part # 5J 1
BDI # 621119
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
27
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
TPR 240In-Lbs
6J 1 3/8
Description
6J 1 3/8 SLEEVE CPLG FLANGE ; 1-3/8" BORE 4" OD 2-1/2" HUB 1-7/32" LTB
Part # 6J 1 3/8
BDI # 622543
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
30.963
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450In-Lbs
6S 1 3/8
Description
6S 1 3/8 SLEEVE CPLG FLANGE ; 1-3/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB
Part # 6S 1 3/8
BDI # 622558
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
PX80 TL 2012
Description
PX80 TL 2012 COUPLING HUB ; 7.244" OD HUB 1-1/4" LTB
Part # 010604
BDI # 239712
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
7.244
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
6J 3/4
Description
6J 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 4" OD 1-15/16" HUB 1-7/32" LTB
Part # 6J 3/4
BDI # 622545
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
30.963
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.225
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450In-Lbs