https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-J-SFLEX-FB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0OTR8aW1hZ2UvanBlZ3xhR1k0TDJnd1lpOHhNREUwTWpFMk5UTXpOakE1TkM5SlRrUllXRmhHVEVkWVdGaGZSVXhUVkVOUVIxOUtYMU5HVEVWWVgwWkNYek13TUZnek1EQXVhbkJufDM1MjliZjlhOTM1N2EzODUyMjUxMTZjNTdiMTAxY2YzNmJjNzI3MGM4OGVlZjYxMmY0ZmFkMmNmYWQ0ODA1MTg
622543
Elastomeric Hub
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6J 1 3/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6J 1 3/8 SLEEVE CPLG FLANGE ; 1-3/8" BORE 4" OD 2-1/2" HUB 1-7/32" LTB
Hub, Elastomeric Coupling; 1-3/8" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1-7/32" Length Thru Bore; 6J Size or Series; No Bushing; Keyway; Steel Material; 6000 Maximum Speed; TPR 450In-Lbs Torque
Part #
6J 1 3/8
BDI #
622543
Details
40.65384325
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/6J-1-3-8/p/622543
Your Price
$ 40.65 / each
$ 55.13 / each BDIExpress
$ 55.13 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.545
EAN
0697950276847
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
6J
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
6000
Torque
TPR 450In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
6J 1 3/8
Manufacturer Internal Number
6J 1 3/8
Weight / LBS
1.7
Long Description
Hub, Elastomeric Coupling; 1-3/8" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1-7/32" Length Thru Bore; 6J Size or Series; No Bushing; Keyway; Steel Material; 6000 Maximum Speed; TPR 450In-Lbs Torque
Outside Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
1.219 Inch | 30.963 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh