Page 1 of 2

Next

Compare
P2B-SC-107

COMPARE

P2B-SC-107

Description
P2B-SC-107 PILLOW BLOCK BEARING

DODGE

Part # 123813

BDI # 258450

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row
Global Part Number GPN: 522054
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
RPB 207-C2 CR

COMPARE

RPB 207-C2 CR

Description
RPB 207-C2 CR PILLOW BLOCK ROLLER BRG

SEALMASTER

Part # 554907

BDI # 352600

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Double Row | Double Collar | Corrosion Resistant
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : Available to order
Loading Price
QTY
RPB 200-C2 CR

COMPARE

RPB 200-C2 CR

Description
RPB 200-C2 CR PILLOW BLOCK ROLLER BRG

SEALMASTER

Part # 554866

BDI # 352596

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Double Collar | Corrosion Resistant
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.8

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : Available to order
Loading Price
QTY
TWN24OPN

COMPARE

TWN24OPN

Description
TWN24OPN SUPER TWIN PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT ALUMINUM OPN

THOMSON

Part # TWN24OPN

BDI # 854499

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 76.2
Nominal Bolt Center Across Shaft - Millimeter: 104.1
Other Features: 1/4 Inch Bolt | Each Sealed on One End | Length Thru Bore 3 Inch on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Open Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
P3S2E20E

COMPARE

P3S2E20E

Description
P3-S2E20E PILLOW BLOCK BALL BEARING ; 1-1/4" BORE 1-11/16" BASE-CTR HGT 2-HOLE

LINKBELT

Part # 2009305

BDI # 576979

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.138
Other Features: Single Row
Global Part Number GPN: 516462
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY