Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L-1680-DD-R-A1-P58-LG20 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1Nzh8aW1hZ2UvanBlZ3xhREF6TDJnek1TOHhNRE0zTXpFM01ERTJOemd6T0M5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUweGZVMVJNWDFOQ1h6TXdNSGd6TURBdWFuQm58ZjI3N2M1MWQwNWI1NGVlYTBkMmUwYjgxYTBlOWJiODJmMmU3ZGJlNjdjNjQ4NzRmOTBhYjA0M2QzYWE4NWIyYQ
21518714 Precision Ball Bearings 

NIPPON MINIATURE BRG NIPPON MINIATURE BRG

L-1680-DD-R-A1-P58-LG20

Description

L-1680-DD-R-A1-P58-LG20 BALL BEARING ; 8MM X 16MM X 5MM SEALED CHROME STEEL

Precision Ball Bearing; 0.315" Bore; 0.63" Outside Diameter; 0.157" Width; 2 Seals Enclosure; ABEC 1 | ISO P0 Precision; Steel Ball Material; 1 (Single) Bearing; Stainless Steel Cage Material

Part #

L-1680-DD-R-A1-P58-LG20

BDI #
21518714

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NIPPON MINIATURE BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Stainless Steel
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove | Ribon Land Piloted Cage
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.nipponbearing.com
Long Description
Precision Ball Bearing; 0.315" Bore; 0.63" Outside Diameter; 0.157" Width; 2 Seals Enclosure; ABEC 1 | ISO P0 Precision; Steel Ball Material; 1 (Single) Bearing; Stainless Steel Cage Material
Width
0.157 Inch | 4 Millimeter
Bore
0.315 Inch | 8 Millimeter
Outside Diameter
0.63 Inch | 16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh