Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SSRI-5632RA5P25L02 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MTN8aW1hZ2UvanBlZ3xhRGsyTDJnMVlpOHhNREk1TXpRd05UUTFNREkzTUM5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw5UFgxTlVURjlUUWw4ek1EQjRNekF3TG1wd1p3fDEwNDAwMDQ4NTJjYjRhM2YxY2MwNDQ2ZGQ5YjAxZGYwOGM4ZmU3MjBmZmZkNTE2Yzg4ZTRkYTljNTVjYzY1NzY
21450678 Precision Ball Bearings 

NEW HAMPSHIRE B BRGS NEW HAMPSHIRE B BRGS

SSRI-5632RA5P25L02

Description

SSRI-5632RA5P25L02 ; MINIATURE BALL BEARING

Precision Ball Bearing; 3/16" Bore; 5/16" Outside Diameter; 7/64" Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Stainless Steel Ball Material; 1 (Single) Bearing; Stainless Steel Cage Material

Part #

SSRI-5632RA5P25L02

BDI #
21450678

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NEW HAMPSHIRE BALL BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 9 | ISO P2
Material - Ball
Stainless Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
Standard
Raceway Style
Not Applicable
Cage Material
Stainless Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.nhbb.com
Weight / LBS
0.0011
Long Description
Precision Ball Bearing; 3/16" Bore; 5/16" Outside Diameter; 7/64" Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Stainless Steel Ball Material; 1 (Single) Bearing; Stainless Steel Cage Material
Width
0.109 Inch | 2.769 Millimeter
Outside Diameter
0.313 Inch | 7.95 Millimeter
Bore
0.188 Inch | 4.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh