NKE BEARING
NKE BEARING
2205EC
NKE BEARING NKE BEARING
描述
NKE BEARING 2205EC
Self Aligning Ball Bearing; 25MM Bore; Shaft Mount; 52MM Outside Diameter; 18MM Inner Race Width; 18MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
制造商部件号
2205EC
BDI部件号
15001153
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%87%AA%E8%B0%83%E5%BF%83%E7%90%83%E8%BD%B4%E6%89%BF/2205EC/p/15001153
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 塞尔威亚 | 22 |
| BDI- 匈牙利 | 22 |
| BDI- 罗马尼亚 | 22 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.245
Product Group - BDI
B00152
名称
Bearing
关键字串
Self Aligning
产品明细
Self Aligning Ball Bearing
产品规格
25MM Bore; Shaft Mount; 52MM Outside Diameter; 18MM Inner Race Width; 18MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
详细描述
Self Aligning Ball Bearing; 25MM Bore; Shaft Mount; 52MM Outside Diameter; 18MM Inner Race Width; 18MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
