1055839
定位
LOCTITE
LOCTITE
603 50ML IDH 231099
LOCTITE LOCTITE
描述
LOCTITE 603 50ML IDH 231099
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit Oil Tolerant; Bottle; Liquid; Retaining Roller Bearing | Oil-Impregnated Bushing Into Housing | Close Fitting | Press; Green; 50 Ml
制造商部件号
603 50ML IDH 231099
BDI部件号
1055839
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E5%AE%9A%E4%BD%8D/603-50ML-IDH-231099/p/1055839
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 7 |
BDI- 加拿大 | 5 |
产品详细信息
分类
最低订购量
无
EAN条码
0079340214415
重量 / Kilogram
0.073
Product Group - BDI
C00104
产品名称
Retaining Compound
产品类型
Cylindrical Part
典型用途
Cylindrical Press Fit Oil Tolerant
容器类型
Bottle
形态
Liquid
应用
Retaining Roller Bearing | Oil-Impregnated Bushing Into Housing | Close Fitting | Press
品名
603
制造商描述
Loctite 603 Retaining Compound
颜色
Green
容器规格(数值及单位)
50 Ml
基材
Metal
闪点(数值及单位)
Above 93 Deg C TCC
气味
Sharp
VOC含量 - 百分比
13.58 Percentage | 133.23 g/l
符合证书
NSF P1
其它特点
Anaerobic Cure | High Strength | Viscosity 125 CP | Temperature Range -54 To 149 Deg C
净重
1.69 Oz
类别 - BDI
Chemicals Adhesives Retaining
名称
Retainer
关键字串
Anaerobic
制造商货号
21441
重量/磅
0.179
详细描述
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit Oil Tolerant; Bottle; Liquid; Retaining Roller Bearing | Oil-Impregnated Bushing Into Housing | Close Fitting | Press; Green; 50 Ml