Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6030 https://www.bdiexpress.com/medias/INDAVPLUBXXX-OIL-6030-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTB8aW1hZ2UvanBlZ3xhREkwTDJnMlpTODVPRE0wTlRneU9UTXpOVE0wTDBsT1JFRldVRXhWUWxoWVdGOVBTVXhmTmpBek1GOUJVbE5NUTA1Zk16QXdlRE13TUM1cWNHY3w4MGM3NTkzYTEwZTI0YmRmMWJkMTg1MjU0YWExYmFiMWZiMWE3MTcwYjNiNGQxN2Q1OWNjZThjNTZiZTVhYWZh
17115724 Oil 

AERVOE AERVOE

6030

Description

6030 PENETRATING OIL ; 11 OZ 12EA/CS

Valve Oil; Petroleum Based Type; Valve; Aerosol Can; Aerosol; Nut | Bolt | Pipe | Fitting | Pump | Pulley | Battery Cable | Roller Conveyer | Hinge | Valve; Light Amber; 16 Oz Container Size

Part #

6030

BDI #
17115724

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5.43 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5.43 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.005
EAN
0088193060308
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Valve
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
Not Available
Application
Nut | Bolt | Pipe | Fitting | Pump | Pulley | Battery Cable | Roller Conveyer | Hinge | Valve
Manufacturer's Description
Penetrating Oil
Color
Light Amber
Container Size value And um
16 Oz
Degree of Flashpoint value And um
141 Deg F
Odor
Petroleum
VOC Content - Percentage
97.2 Percentage
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Valve
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.08333
Long Description
Valve Oil; Petroleum Based Type; Valve; Aerosol Can; Aerosol; Nut | Bolt | Pipe | Fitting | Pump | Pulley | Battery Cable | Roller Conveyer | Hinge | Valve; Light Amber; 16 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh