FUCHS
FUCHS
DUPLICATE 22151740 DO NOT USE
FUCHS FUCHS
Description
DUPLICATE 22151740 DO NOT USE ; POR
Gear Oil; Mineral Oil Type; Bearing | Gear; Drum; Liquid; Bearing | Joint | Pressure Spindle | Gear; Amber; 55 Gal Container Size
Part #
65301400062 - DUP
BDI #
21469635
Details
780.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Oil/DUPLICATE-22151740-DO-NOT-USE/p/21469635
Your Price
$ 780.41 / each
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Bearing | Gear
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 6743-6 | ISO 12925-1
Application
Bearing | Joint | Pressure Spindle | Gear
Tradename
RENOLIN
Manufacturer's Description
Heavy Duty EP Industrial Gear Oil of Highest Performance
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
260 Deg C
Conformance to Certificate
DIN 51517-3
Other Features
Heavy Duty
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65301400062
Long Description
Gear Oil; Mineral Oil Type; Bearing | Gear; Drum; Liquid; Bearing | Joint | Pressure Spindle | Gear; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


