https://www.bdiexpress.com/medias/INDXXXXXXXXX-17282243-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAwNDV8aW1hZ2UvanBlZ3xhR05rTDJoaU1TODVPREkwTmpnNU9EUTRNelV3TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekk0TWpJME0xOHpNREI0TXpBd0xtcHdad3wwNmMzOWY1ZDE0OTc2MTg5ZDViMjY4OWJiZTY0YjlkYTY5YWJlY2Y5MDQyNGY0MGYwY2I1ODE0MTUwODg2ZDRl
17282243
配件/适配器
DIXON VALVE
DIXON VALVE
100-E-AL
DIXON VALVE DIXON VALVE
描述
DIXON VALVE 100-E-AL
Hose Adapter; Cam and Groove Type E Adapter X Hose Shank; 356T6 Aluminum Material; 1" Size; 250 PSI Maximum Operating Pressure; 25 Pack Per Box
制造商部件号
100-E-AL
BDI部件号
17282243
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/100-E-AL/p/17282243
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 3 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.104
Product Group - BDI
F02172
名称
Adapter
关键字串
Hose
重量/磅
0.23
产品明细
Hose Adapter
产品规格
Hose Adapter; Cam and Groove Type E Adapter X Hose Shank; 356T6 Aluminum Material; 1" Size; 250 PSI Maximum Operating Pressure; 25 Pack Per Box
详细描述
Hose Adapter; Cam and Groove Type E Adapter X Hose Shank; 356T6 Aluminum Material; 1" Size; 250 PSI Maximum Operating Pressure; 25 Pack Per Box