https://www.bdiexpress.com/medias/INDXXXXXXXXX-17169852-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5NTR8aW1hZ2UvanBlZ3xhR1l4TDJnM015ODVPREkwTlRJd056azRNak00TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekUyT1RnMU1sOHpNREI0TXpBd0xtcHdad3w1MmZiM2JhNmU1MzgzOGViMTU2ZTlmMjA2OWY1OWE4OGQ3ZjNiNDVmMjFmNWJmNDlmMjkxNDBmZmI1ZDdiODA3
17169852
配件/适配器
TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
264P-04-04-04
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
描述
TOMPKINS INDUSTRIES 264P-04-04-04
Tube Union Tee; Brass Material; 1/4" Thread; 04 Thread Nominal Size; Poly Flow Thread Type; 1/4" Thread
制造商部件号
264P-04-04-04
BDI部件号
17169852
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/264P-04-04-04/p/17169852
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Union
关键字串
Tube
产品明细
Tube Union
产品规格
Tube Union Tee; Brass Material; 1/4" Thread; 04 Thread Nominal Size; Poly Flow Thread Type; 1/4" Thread
详细描述
Tube Union Tee; Brass Material; 1/4" Thread; 04 Thread Nominal Size; Poly Flow Thread Type; 1/4" Thread