

ARO CORP
ARO CORP
104104-F01
ARO CORP ARO CORP
Description
104104-F01 FLOW CONTROL VALVE ; 81397200 1/8" NPT
Flow Control Valve; 1/8" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 200 PSI; 0 To 200 Deg F
Part #
104104-F01
BDI #
18304290

Details
33.07
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/104104-F01/p/18304290
Your Price
$ 33.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.068
Product Group - BDI
A03142
Valve Type
Flow Control
Port Type
1/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Knob
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
200 PSI
Operating Pressure Range
0 To 200 PSI
Operating Temperature Range
0 To 200 Deg F
Inch - Metric
Inch
Other Features
In-Line | Composite
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
104104-F01
Long Description
Flow Control Valve; 1/8" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 200 PSI; 0 To 200 Deg F
Overall Height
2.828 Inch | 71.831 Millimeter
Overall Width
0.938 Inch | 23.825 Millimeter
Overall Length
1.906 Inch | 48.412 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh