Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

422CR023W https://www.bdiexpress.com/medias/INDAACVALVEXX-422CR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk5NHxpbWFnZS9qcGVnfGFERmxMMmd5Tmk4NU56TTROalUxT0RreE5EZzJMbXB3Wnd8ZGM0NzRhN2M2ZTRmMzkzM2I2MjhhOGI2ZDZmMjk0MDY4M2Y1OWVjY2Y2ZjhkM2E4YTNmMDdlNTJkYWE3NDQ0NA
21466299 Hydraulic and Pneumatic Valves 

PARKER PARKER

422CR023W

Description

422CR023W AIR CONTROL VALVE ; 3/8" PORT SIZE 42 LEVER SERIES

Flow Control Valve; 3/8" NPT Port; 5 Port | 4 Way; 3 Position; Pneumatic; Toggle Lever | Detent Return; 150 PSI; 0 To 140 Deg F

Part #

422CR023W

BDI #
21466299

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

245.88 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 245.88 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.725
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/8" NPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Toggle Lever | Detent Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
0 To 140 Deg F
Inch - Metric
Inch
Other Features
1.3 Cv
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.parker.com
Long Description
Flow Control Valve; 3/8" NPT Port; 5 Port | 4 Way; 3 Position; Pneumatic; Toggle Lever | Detent Return; 150 PSI; 0 To 140 Deg F
Overall Height
5.551 Inch | 141 Millimeter
Overall Length
7.598 Inch | 193 Millimeter
Overall Width
1.142 Inch | 29 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh