ARO CORP
ARO CORP
E212LM
ARO CORP ARO CORP
Description
E212LM PNEUMATIC VALVE ; 81640583 1/4" NPT
Spool Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; Pneumatic; Hand Lever; 150 PSI; -10 To 180 Deg F; Buna-N Seal; Aluminum
Part #
E212LM
BDI #
18488411

Details
149.19
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/E212LM/p/18488411
Your Price
$ 149.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.408
Product Group - BDI
A03142
Valve Type
Spool
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
20 To 150 PSI
Operating Temperature Range
-10 To 180 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.7 Cv Factor | Air Fluid | Side Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Spool
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
E212LM
Long Description
Spool Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; Pneumatic; Hand Lever; 150 PSI; -10 To 180 Deg F; Buna-N Seal; Aluminum
Overall Height
3.875 Inch | 98.425 Millimeter
Overall Width
1.75 Inch | 44.45 Millimeter
Overall Length
5.188 Inch | 131.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh