Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GRLA-3/8-QS-10-D ; 193151 https://www.bdiexpress.com/medias/INDFESVALVEXX-20199708-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEwNXxpbWFnZS9qcGVnfGFERXlMMmcyT1M4eE1EazNNVEU1TlRBME56azJOaTlKVGtSR1JWTldRVXhXUlZoWVh6SXdNVGs1TnpBNFh6TXdNSGd6TURBdWFuQm58MTk1NzZkZmZhYWFiMTA5NTk4NzIyN2M5MTQ5NjI5YzA2NGM3Y2RkNDUxNGY5YjE1NGYxNjZmYzQ3NzA5YTk3Ng
20199708 Hydraulic and Pneumatic Valves 

FESTO FESTO

GRLA-3/8-QS-10-D ; 193151

Description

GRLA-3/8-QS-10-D NR. 193151 ; FLOW CONTROL VALVE 1-WAY

Check Valve; 3/8" G - 10 MM Tubing OD; 2 Port - 1 Way; 1 Position; Pneumatic; Slotted Head Screw; 145 PSI; Buna-N; Aluminum

Part #

193151

BDI #
20199708

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.061
EAN
0000040141602
Product Group - BDI
F02352
Valve Type
Check
Port Type
3/8" G | 10 MM Tubing OD
Number of Ports/Way
2 Port | 1 Way
Number of Positions
1 Position
Actuation
Slotted Head Screw
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
193151
Weight / LBS
0.13228
Product Detail
Flow Control Valve
Product Specification
One-Way; Qs-10 X G3/8
Long Description
Check Valve; 3/8" G - 10 MM Tubing OD; 2 Port - 1 Way; 1 Position; Pneumatic; Slotted Head Screw; 145 PSI; Buna-N; Aluminum
Overall Height
1.661 Inch | 42.2 Millimeter
Overall Width
0.882 Inch | 22.4 Millimeter
Overall Length
1.839 Inch | 46.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh