Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L12BA452B000061 https://www.bdiexpress.com/medias/INDNUMVALVEXX-L11BA4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMjB8aW1hZ2UvanBlZ3xhRE16TDJnek9DODVOek00TmpRMU9EazNNalEyTG1wd1p3fDRjZmMwZjAyY2I2YTFmYzE2NGY2NjA0Y2IxZmZjNzFhNmVhZGNjMDk0YmE5MzRjM2UwOGI4NGNhZGM2OTE5YjU
21452058 Hydraulic and Pneumatic Valves 

NUMATICS NUMATICS

L12BA452B000061

Description

L12BA452B000061 SOLENOID VALVE ; 1/4" NPT SINGLE PILOT 24VDC

Flow Control Valve; 1/4" NPTF Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 150 PSI; -10 To 115 Deg F

Part #

L12BA452B000061

BDI #
21452058

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

86.36 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 86.36 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
EMERSON
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.43
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/4" NPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
14.5 To 150 PSI
Operating Temperature Range
-10 To 115 Deg F
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Flow Control Valve; 1/4" NPTF Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 150 PSI; -10 To 115 Deg F
Overall Length
4.85 Inch | 123.2 Millimeter
Overall Height
1.618 Inch | 41.1 Millimeter
Overall Width
0.882 Inch | 22.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh