Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MFH-5-1/8-B ; 19758 https://www.bdiexpress.com/medias/INDFESVALVEX-15901-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzODd8aW1hZ2UvanBlZ3xhR0poTDJobVpDOHhNRFl3TlRrMk5qTTVNek0zTkM5SlRrUkdSVk5XUVV4V1JWaGZNVFU1TURGZk16QXdlRE13TUM1cWNHY3wzYzM4ZjA5MmUxNzY4YTQ2MTc1ZDg3YjkyMzNlYzRlZDYwYWE3MTRkYTQxNWFlNmFmYzY3NTczYTU3NzM1NGVl
15013085 Hydraulic and Pneumatic Valves 

FESTO FESTO

MFH-5-1/8-B ; 19758

Description

MFH-5-1/8-B NR. 19758 ; AIR SOLENOID VALVE 5MM W 750L/MIN FLOW

Poppet Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot - Manual | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum

Part #

19758

BDI #
15013085

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

233.51 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 233.51 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.5
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
1/8" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot - Manual | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
45 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
750 L/Min Flow Rate | Non Reversible | Through Hole Mounting | -5 To 40 Deg C Ambient Temperature | Internal Air Pilot
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.festo.com
Weight / LBS
0.485
Long Description
Poppet Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot - Manual | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
1.024 Inch | 26 Millimeter
Overall Length
5.354 Inch | 136 Millimeter
Overall Height
1.85 Inch | 47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh